- 50 mm Inside Diameter
- 110 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Series | BL3 |
| Bearing Type | Radial and Deep Groove |
| Static Load Rating [Max] | 52500 N |
| Precision | Standard |
| Cage Type | Metal |
| Material | Steel |
| Corner Radius [Min] | 2 mm |
| I.D. | 50 mm |
| Contact Angle | 0° |
| Outer Ring Width | 27 mm |
| Preload Level | None |
| Limiting Speed - Grease | 6000 rpm |
| Rows of Balls | Single |
| icNumber | 7704741 |
| Dynamic Load Rating | 65000 N |
| Limiting Speed - Oil | 7100 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | C3 |
| Snap Ring | Yes |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Bore Type | Straight |
| Seal Material | None |
| O.D. Type | Straight w/ Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Capacity | Maximum Capacity |
| Inch/Metric | Metric Bore |
| Closure Type | Open |
| Radial Internal Clearance | Normal |
| O.D. | 110 mm |
| Width | 27.000 mm |
| Weight | 2.568 LB |
| EAN or UPC | 29176028182 |

