- 50 mm Inside Diameter
- 110 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Seal Material | Metal |
| Outer Ring Width | 27 mm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Closure Type | Double Sealed |
| Internal Clearance | C3 |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contact Seals |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 65000 N |
| I.D. | 50 mm |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 110 mm |
| Series | BL3 |
| Limiting Speed - Oil | 7100 rpm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 52500 N |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Bearing Type | Radial and Deep Groove |
| Corner Radius [Min] | 1.1 mm |
| O.D. Type | Straight |
| Capacity | Maximum Capacity |
| Width | 27.000 mm |
| Precision | Standard |
| icNumber | 7698839 |
| Bore Type | Straight |
| Cage Type | Metal |
| Enclosure | Single Shield |
| Snap Ring | No |
| Contact Angle | 0° |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Weight | 2.557 LB |
| EAN or UPC | 29176000164 |

