- 60 mm Inside Diameter
- 130 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Bearing Type | Radial and Deep Groove |
| Rows of Balls | Single |
| Static Load Rating [Max] | 71500 N |
| Ball Material | Steel |
| Internal Clearance | C3 |
| Cage Type | Metal |
| Dynamic Load Rating | 85500 N |
| Capacity | Maximum Capacity |
| Closure Type | Open |
| Bore Type | Straight |
| I.D. | 60 mm |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| O.D. | 130 mm |
| Limiting Speed - Oil | 6000 rpm |
| Width | 31.000 mm |
| Cage Material | Pressed Steel |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 5000 rpm |
| Snap Ring | Yes |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Seal Type | Unsealed |
| Series | BL3 |
| Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Outer Ring Width | 31 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| icNumber | 7704745 |
| Corner Radius [Min] | 2.1 mm |
| Precision | Standard |
| Weight | 4.125 LB |
| EAN or UPC | 29176032509 |

