- 60 mm Inside Diameter
- 130 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Cage Material | Pressed Steel |
| O.D. | 130 mm |
| Width | 31.000 mm |
| Material | Steel |
| Closure Type | Double Shielded |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 60 mm |
| Bearing Type | Radial and Deep Groove |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Preload Level | None |
| Limiting Speed - Oil | N/A |
| Outer Ring Width | 29 mm |
| Bore Type | Straight |
| Precision | Standard |
| Series | BL3 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Limiting Speed - Grease | 5000 rpm |
| Inch/Metric | Metric Bore |
| icNumber | 7697927 |
| Dynamic Load Rating | 85500 N |
| Snap Ring | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | Metal |
| Cage Type | Metal |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 71500 N |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Internal Clearance | C0 |
| Capacity | Maximum Capacity |
| Weight | 3.968 LB |
| EAN or UPC | 29176032523 |

