- 85 mm Inside Diameter
- 180 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Cage Type | Metal |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| Precision | Standard |
| Static Load Rating [Max] | 145000 N |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 41 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Contact Angle | 0° |
| Dynamic Load Rating | 147000 N |
| Snap Ring | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Straight |
| Limiting Speed - Grease | 3600 rpm |
| Bearing Type | Radial and Deep Groove |
| Ball Material | Steel |
| O.D. | 180 mm |
| I.D. | 85 mm |
| Seal Material | None |
| Limiting Speed - Oil | 4300 rpm |
| icNumber | 7702543 |
| Width | 41.000 mm |
| Internal Clearance | C3 |
| Closure Type | Double Sealed |
| Series | BL3 |
| Corner Radius [Min] | 3 mm |
| Material | Steel |
| Rows of Balls | Single |
| Preload Level | None |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Weight | 10.141 LB |
| EAN or UPC | 29176028236 |

