- Cylindrical Roller Bearing
- 65 mm ID x 140 mm OD x 33 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 135000 N |
| Oil Hole | w/o Oil Hole |
| O.D. | 140 mm |
| Limiting Speed - Grease | 4300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 139000 N |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 5300 rpm |
| Outer Ring Width | 33 mm |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Straight |
| Weight | 5.256 LB |
| EAN or UPC | 29176051593 |

