- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 28 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 110 mm |
| Dynamic Load Rating | 96000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 5300 rpm |
| Limiting Speed - Oil | 6300 rpm |
| I.D. | 60 mm |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 116000 N |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 28 mm |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Weight | 2.357 LB |
| EAN or UPC | 29176028557 |

