- 12.7 mm Inside Diameter
- 28.575 mm Outside Diameter
- Radial and Deep Groove Bearing
| icNumber | 7696115 |
| Bore Type | Straight |
| O.D. | 28.575 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Double Sealed |
| I.D. | 12.7 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 6.35 mm |
| Snap Ring | No |
| Weight | 0.046 LB |
| EAN or UPC | 29176054068 |

