- Round Bore
- 140 mm I.D. x 230 mm O.D. x 80 mm Wide
- Greater than Normal Clearance
- brass Cage
| Cage Material | Brass/Bronze |
| Series | 232 Series |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 1200 rpm |
| Outer Ring Width | 80 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 154322 lbf |
| O.D. | 230 mm |
| Static Load Rating [Max] | 238097 lbf |
| Limiting Speed - Oil | 1900 rpm |
| Cage Design | Standard |
| Ring Modification | 1/12 Tap. Bore, Lub Holes & Groove on Outer/Inner Ring (KD1) |
| I.D. | 140 mm |
| Weight | 30.424 LB |
| EAN or UPC | 4547359521986 |

