- Thrust Bearing
- Round Bore
- 150 mm Inside Diameter
- 300 mm Outside Diameter
- 90 mm Width
| I.D. | 150 mm |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| O.D. A | 264 |
| Limiting Speed | 1300 rpm |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Fillet Radius | 4 mm |
| Enclosure | Open |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 475000 lbf |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| I.D. A | 204 |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1.15e+006 lbf |
| Ring Modification | Plain |
| Weight | 60.407 LB |
| EAN or UPC | 4547359867398 |

