- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 17000 rpm |
| Contact Angle | 40° |
| Static Load Rating [Max] | 1370 lbf |
| No. in Set | Single Bearing |
| Load Center | 18 mm |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Double Row Width | 24 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Triple Row Width | 36 |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| I.D. | 17 mm |
| Quadruple Row Width | 48 |
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 2470 lbf |
| Inner Ring Width | 12 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 22000 rpm |
| Material | High Carbon Chrome Steel |
| O.D. | 40 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.146 LB |
| EAN or UPC | 4547359437133 |

