- Round Bore
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 38 mm Width
| Limiting Speed - Grease | 3000 rpm |
| Quadruple Row Width | 152 |
| Contact Angle | 40° |
| I.D. | 110 mm |
| Inner Ring Width | 38 mm |
| O.D. | 200 mm |
| icNumber | 7699085 |
| Outer Ring Width | 38 mm |
| Static Load Rating [Max] | 32500 lbf |
| Triple Row Width | 114 |
| Dynamic Load Rating | 34500 lbf |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Limiting Speed - Oil | 4000 rpm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Double Row Width | 76 |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Load Center | 84 mm |
| Weight | 10.053 LB |
| EAN or UPC | 4547359447071 |

