- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Contact Angle | 40° |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Limiting Speed - Oil | 7300 rpm |
| I.D. | 55 mm |
| Inner Ring Width | 29 mm |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Load Center | 52 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Enclosure | Open |
| Static Load Rating [Max] | 12700 lbf |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 5500 rpm |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Double Row Width | 58 |
| Outer Ring Width | 29 mm |
| Dynamic Load Rating | 17800 lbf |
| Fillet Radius | 2 mm |
| Bearing Type | Angular Contact |
| Quadruple Row Width | 116 |
| Triple Row Width | 87 |
| icNumber | 7695807 |
| Weight | 3.488 LB |
| EAN or UPC | 4547359451030 |

