- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Rows of Balls | Single |
| Preload Level | Normal |
| Limiting Speed - Oil | 6300 rpm |
| Bore Type | Round Bore |
| Load Center | 59.5 mm |
| Contact Angle | 40° |
| Inch/Metric | Metric |
| Quadruple Row Width | 132 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Triple Row Width | 99 |
| Ball Material | Steel |
| Inner Ring Width | 33 mm |
| Static Load Rating [Max] | 16900 lbf |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| I.D. | 65 mm |
| Outer Ring Width | 33 mm |
| Dynamic Load Rating | 22900 lbf |
| Limiting Speed - Grease | 4700 rpm |
| Enclosure | Open |
| No. in Set | Single Bearing |
| O.D. | 140 mm |
| Double Row Width | 66 |
| Weight | 5.379 LB |
| EAN or UPC | 4547359451771 |

