- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Cage Type | Metal |
| Limiting Speed - Oil | 6700 rpm |
| Enclosure | Open |
| Snap Ring Width | 2.46 |
| Rows of Balls | Single |
| Inch/Metric | Inch, Metric |
| Groove Position | 3.28 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 5700 rpm |
| Inner Ring Width | 27 mm |
| O.D. Type | Straight w/ Snap Ring |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 116.6 mm |
| Radial Internal Clearance Specification | Normal |
| Precision | Standard |
| Seal Material | None |
| O.D. | 110 mm |
| Ambient Temperature Range [Max] | 248 °F |
| icNumber | 7704741 |
| Outer Ring Width | 27 mm, 1.063 in |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 76.509 kN |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 52.489 kN |
| I.D. | 50 mm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Origin | Single Row Radial |
| Seal Type | None |
| Bore Type | Round Bore |
| Capacity | Standard |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Limiting Speed | 6700 rpm |
| Weight | 2.562 LB |
| EAN or UPC | 4547359029369 |

