- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| I.D. | 60 mm |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| O.D. Type | Straight w/ Snap Ring |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 31 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal |
| Precision | Standard |
| Limiting Speed - Grease | 4800 rpm |
| Seal Type | None |
| icNumber | 7704745 |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Dynamic Load Rating | 107.202 kN |
| Limiting Speed | 5700 rpm |
| Groove Position | 4.06 |
| Precision Level | ISO Class 0 |
| Inch/Metric | Inch, Metric |
| Outer Ring Width | 31 mm, 1.2205 in |
| Capacity | Standard |
| Snap Ring O.D. | 139.7 mm |
| Enclosure | Open |
| Limiting Speed - Oil | 5700 rpm |
| Radial Internal Clearance | CN |
| O.D. | 130 mm |
| Ambient Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Seal Material | None |
| Ball Material | Steel |
| Static Load Rating [Max] | 78.289 kN |
| Fillet Radius | 2.1 mm |
| Snap Ring Width | 2.82 |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Weight | 3.792 LB |
| EAN or UPC | 4547359029567 |

