- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Rows of Balls | Single |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 78.289 kN |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| O.D. | 130 mm |
| Fillet Radius | 2.1 mm |
| I.D. | 60 mm |
| Seal Material | None |
| O.D. Type | Straight |
| Limiting Speed | 5700 rpm |
| Limiting Speed - Grease | 4800 rpm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance Specification | Normal |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 31 mm |
| Origin | Single Row Radial |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 107.202 kN |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 31 mm, 1.2205 in |
| Seal Type | None |
| Ball Material | Steel |
| Inch/Metric | Inch, Metric |
| Weight | 4.211 LB |
| EAN or UPC | 4547359463651 |

