- Separable Bearing Design
- Single Row
- Round Bore
- 190 mm Inside Diameter
- 400 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| O.D. | 400 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 245 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 1610 rpm |
| Limiting Speed | 1900 rpm |
| Fillet Radius | 5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 219000 lbf |
| Bearing Design | Separable |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 283000 lbf |
| I.D. | 190 mm |
| Inner Ring Width | 78 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Outer Ring Width | 78 mm |
| Inner Ring | Plain Inner Ring |
| Weight | 108.908 LB |
| EAN or UPC | 4547359148251 |

