- Round Bore
- Radial Ball Bearing
- 5/8 in Inside Diameter
- 1 3/8 in Outside Diameter
- 0.344 in Width
| Dynamic Load Rating | 4.582 kN |
| Inner Ring Width | 0.344 in |
| Limiting Speed - Grease | 21000 rpm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Bearing Type | Radial Ball Bearing |
| Fillet Radius | 0.031 in |
| icNumber | 7696226 |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| I.D. | 5/8 in |
| Material | High Carbon Chrome |
| Inch/Metric | Inch |
| Precision Level | Class 0 |
| Temperature Range [Min] | -40 °F |
| O.D. | 1.375 in |
| Ball Material | Steel |
| Outer Ring Width | 0.343 in |
| Static Load Rating [Max] | 2.914 kN |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Weight | 0.079 LB |
| EAN or UPC | 4547359495942 |

