NTN Bearing Corp.
R4LL
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100755435
- Round Bore
- Radial Ball Bearing
- 1/4 in Inside Diameter
- 5/8 in Outside Diameter
- 0.196 in Width
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Outer Ring Width | 0.196 in |
| Limiting Speed | 43000 rpm |
| Limiting Speed - Grease | 36000 rpm |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Bearing Type | Micro Bearing, Radial Ball Bearing |
| icNumber | 7696114 |
| Factor | 13.6 |
| Seal Material | None, Nitrile Rubber |
| Dynamic Load Rating | 1.49 kN |
| Seal Type | None, Contact Seals |
| O.D. | 0.625 in |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Cage Type | Metal |
| I.D. | 1/4 in |
| Material | High Carbon Chrome |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal |
| Static Load Rating [Max] | 0.614 kN |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.012 in |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.196 in |
| Weight | 0.025 LB |
| EAN or UPC | 4547359496420 |
