NTN Bearing Corp.
R8LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100755443
- Round Bore
- Radial Ball Bearing
- 1/2 in Inside Diameter
- 1 1/8 in Outside Diameter
- 5/16 in Width
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Enclosure | Double Sealed |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| icNumber | 7696115 |
| Outer Ring Width | 5/16 in |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 18000 rpm |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 5/16 in |
| Bearing Type | Radial Ball Bearing |
| Fillet Radius | 0.016 in |
| I.D. | 1/2 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3.959 kN |
| Material | High Carbon Chrome |
| Rows of Balls | Single |
| Ball Material | Steel |
| Static Load Rating [Max] | 2.246 kN |
| Weight | 0.046 LB |
| EAN or UPC | 4547359496918 |
