- Round Bore
- Radial Ball Bearing
- 3/16 in Inside Diameter
- 1/2 in Outside Diameter
- 0.196 in Width
| Material | High Carbon Chrome |
| Factor | 12.4 |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Limiting Speed | 48000 rpm |
| Outer Ring Width | 0.196 in |
| Limiting Speed - Grease | 41000 rpm |
| Fillet Radius | 0.012 in |
| Radial Internal Clearance Specification | Normal |
| Radial Internal Clearance | CN |
| O.D. Type | Straight |
| icNumber | 7696102 |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 0.196 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1.312 kN |
| O.D. | 0.5 in |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Ball Material | Steel |
| Seal Type | None |
| Static Load Rating [Max] | 0.489 kN |
| Origin | Single Row Radial |
| Inch/Metric | Inch |
| Seal Material | None |
| I.D. | 3/16 in |
| Precision Level | Class 0 |
| Weight | 1.058 LB |
| EAN or UPC | 4547359495447 |

