- Square Point Shovel
- 48" Ash Handle
| Blade Tip Shape | Square Point |
| Blade Length | 11.5 in |
| Handle Length | 48 in |
| Blade Material | High Grade Steel |
| Blade Type | Hollow Back |
| Blade Width | 9.875 in |
| Handle Material | Ash |
| Type of Tool | Square Point Shovel |
| Weight | 0.0 LB |
| Blade Tip Shape | Square Point |
| Blade Length | 11.5 in |
| Handle Length | 48 in |
| Blade Material | High Grade Steel |
| Blade Type | Hollow Back |
| Blade Width | 9.875 in |
| Handle Material | Ash |
| Type of Tool | Square Point Shovel |
| Weight | 0.0 LB |