- Angle Grinder
features
- Industrial Die Grinder
- Industrial Grade Durability Up To 1000 Hours Maintenance Intervals
- Operator Comfort
- High Precision
- Easy Maintenancestreamlined Safety Lever
- Rear Exhaust
- Gearless Durable Construction
- Compact Composite Handle
- 7° Angle To Allow Working In Tight Angles
- 1/4 in (6.35 mm) Collet Holder
- 0.4 hp (300 W) Industrial Grade Motor
- 30,000 RPM Free Speed
| Air Inlet Thread Size | 1/4 in |
| Collet Size | 6.35 mm |
| Sound Pressure | 77.1 db(A) |
| Free Speed Air Consumption | 10 l/s |
| Min. Hose Size | 10 mm |
| Length | 154 mm |
| Free Speed | 30000 rpm |
| Vibration ISO | ISO-28927-12 |
| Vibration | <2.5 m/s² |
| Family Name | Angle Grinder |
| Rear Exhaust | Yes |
| Sound Power | 88.1 db(A) |
| Average Air Consumption | 0 l/s |
| Actual Air Consumption | 540 l/mn |
| Weight | 1.14 LB |

