- Angle Grinder
features
- Industrial Angle Wheel Grinder
- High Productivity
- Industrial Grade Durability With Up To A 1,000 Hour Maintenance Interval
- light Body
- Constant Lubrication Bevel Gear Design
- Low Profile Angle Head Design
- Insulating Composite Cover
- 4 in (100 Mm) Wheel Capacity
- 1.1 Hp (810 W) High Torque Motor
- 12,000 rpm Free Speed
- 3/8 in Spindle
- Orientable Safety Lever
- Optional Low Vibration Side Handle
- Rear Exhaust
| Vibration ISO | ISO-28927-1 |
| Actual Air Consumption | 1020 l/mn |
| Rear Exhaust | yes |
| Free Speed | 12000 rpm |
| Air Inlet Thread Size | 3/8 in |
| Min. Hose Size | 10 mm |
| Length | 230.5 mm |
| Sound Power | 104.8 db(A) |
| Spindle Thread | 3/8-24 |
| Sound Pressure | 93.8 db(A) |
| Free Speed Air Consumption | 17.8 l/s |
| Vibration Uncertainty (K) | 2.08 m/s² |
| Family Name | Angle Grinder |
| Vibration | 6.54 m/s² |
| Average Air Consumption | 510 l/mn |
| Cup Wheel Dia. | - mm |
| Weight | 3.1 LB |

