- Die Grinder
features
- Industrial Straight Die Grinder
- light Body
- Industrial Grade Durability Up To 1000 Hours
- Aluminum Body
- Insulating Composite Cover
- Rear Exhaust
- 1/4 in (6.35 mm) Collet Holder
- 1 Hp (750 W) High Torque Motor
- 18,000 rpm Free Speed
| Actual Air Consumption | 1044 l/mn |
| Free Speed | 18000 rpm |
| Sound Pressure | 83.8 db(A) |
| Family Name | Die Grinder |
| Length | 330 mm |
| Min. Hose Size | 10 mm |
| Average Air Consumption | 522 l/mn |
| Air Inlet Thread Size | 3/8 in |
| Vibration | 2.7 m/s2 |
| Sound Power | 94.8 db(A) |
| Vibration ISO | ISO-28927-12 |
| Collet Size | 6.35 mm |
| Rear Exhaust | yes |
| Vibration Uncertainty (K) | 1.8 m/s² |
| Free Speed Air Consumption | 19.1 l/s |
| Weight | 3.1 LB |

