- Angle Grinder
features
- Industrial Angle Wheel Grinder
- Highest Durability In Demanding Applications With Up To 2,000 Hours Maintenance Intervals
- Superior Torque For Maximum Productivity
- Superior Ergonomics
- Low Profile Angle Head
- Superior Durability Bevel Gearing
- Double Action Safety Lever
- Curved Handle Housing
- 7 in (180 Mm) Wheel Capacity
- 2.8 Hp (2,100 W) High Performance Governed Motor
- 8,500 rpm Free Speed
- Integrated Silencer
- Orientable Exhaust
- Spindle Lock Button
- Vibration Damping Multi-position Side Handle
- Ansi Certification / Not For Ce Markets
| Sound Power | 98 db(A) |
| Vibration ISO | ISO-28927-1 |
| Free Speed Air Consumption | 17 l/s |
| Free Speed | 8500 rpm |
| Height Over Spindle | 107 mm |
| Vibration Uncertainty (K) | 1.1 m/s² |
| Sound Pressure | 87 db(A) |
| Vibration | 5.7 m/s2 |
| Actual Air Consumption | 36 l/s |
| Family Name | Angle Grinder |
| Length | 340 mm |
| Average Air Consumption | 0 l/s |
| Air Inlet Thread Size | 1/2 in |
| Spindle Thread | 5/8-11 |
| Weight | 0.0 LB |

