- Die Grinder
features
- General Maintenance Application
- High Operator Comfort
- Power And Performance
- Ideal For Limited Space Applications
- Rubber Overmould Grip
- Swivel Air Inlet
- Built-in Air Regulator
- 0.32 Hp (240w) Motor
- 22,000 rpm
- Free Speed
- Low Noise Level: Only 81 Db(a)
- Rear Exhaust
- Includes 1/4 in And 6 mm Collets
| Sound Pressure | 80 db(A) |
| Sound Power | 91 db(A) |
| Family Name | Die Grinder |
| Air Inlet Thread Size | 1/4 in |
| Vibration ISO | ISO-28927-12 |
| Collet Size | 6.35 mm |
| Average Air Consumption | 123.11320754717 l/mn |
| Free Speed Air Consumption | 9.1 l/s |
| Vibration Uncertainty (K) | 2.6 m/s² |
| Length | 165 mm |
| Free Speed | 23000 rpm |
| Rear Exhaust | Yes |
| Vibration | 5.1 m/s² |
| Min. Hose Size | 10 mm |
| Actual Air Consumption | 246.22641509434 l/mn |
| Weight | 1.5 LB |

