- Die Grinder
features
- Industrial Die Grinder
- High Body Durability
- Designed For Rough Use
- Withstands Extreme Temperatures
- Robust Machined Steel Housing
- Robust Safety Lever
- Front Exhaust
- 1/4 in (6.35 mm) Collet Holder
- Short Body
- 1 Hp (750 W) Motor
- 25,000 rpm Free Speed
| Actual Air Consumption | 900 l/mn |
| Length | 70 mm |
| Sound Power | 103.9 db(A) |
| Min. Hose Size | 10 mm |
| Collet Size | 6.35 mm |
| Family Name | Die Grinder |
| Front Exhaust | Yes |
| Vibration Uncertainty (K) | 1.8 m/s² |
| Vibration ISO | ISO-28927-12 |
| Free Speed | 25000 rpm |
| Air Inlet Thread Size | 3/8 in |
| Free Speed Air Consumption | 17 l/s |
| Average Air Consumption | 0 l/s |
| Vibration | 3.6 m/s² |
| Sound Pressure | 92.9 db(A) |
| Weight | 2.4 LB |

