- Angle Grinder
features
- General Maintenance Applications Angle Wheel Grinder
- Lightweight But Rugged Housing
- Durability And Performance
- Keyless Adjustable Protective Guard
- Aluminum Alloy Housing
- Helical Bevel Gear Design
- 4 in (100 Mm) Wheel Capacity
- 0.8 Hp (600 W) Governed Motor
- Ergonomic Side Handle
| Vibration Uncertainty (K) | 1.6 m/s² |
| Free Speed | 12000 rpm |
| Spindle Thread | 3/8-24 |
| Actual Air Consumption | 660 l/mn |
| Sound Pressure | 84 db(A) |
| Free Speed Air Consumption | 9.9 l/s |
| Air Inlet Thread Size | 1/4 in |
| Cup Wheel Dia. | - mm |
| Min. Hose Size | 10 mm |
| Vibration | 5.3 m/s² |
| Average Air Consumption | 330 l/mn |
| Family Name | Angle Grinder |
| Vibration ISO | ISO-28927-1 |
| Sound Power | 95 db(A) |
| Front Exhaust | Yes |
| Length | 233 mm |
| Weight | 4.19 LB |

