- Belt Sanders
features
- Operator Comfort
- Excellent For Paint Removal, Weld Sanding, Smoothing And Rust Removal In Tight Areas
- Quick-change Belt Replacement
- Rubber Molded Grip
- Adjustable Sanding Arm
- 3/8 in (10 mm) Capacity
- Handle Exhaust And Swivel Air Inlet
| Paper Size | 10 x 330 mm |
| Free Speed | 22000 rpm |
| Average Air Consumption | 6.6 l/s |
| Sound Pressure | 90.5 db(A) |
| Actual Air Consumption | 793 l/mn |
| Air Inlet Thread Size | 1/4 in |
| Length | 304 mm |
| Vibration | <2.5 m/s² |
| Vibration ISO | ISO-28927-3 |
| Min. Hose Size | 10 mm |
| Free Speed Air Consumption | 6.3 l/s |
| Sound Power | 101.5 db(A) |
| Height Over Spindle | 0.9 in |
| Weight | 1.98 LB |

