Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco332-FTF540-100

332-FTF540-100

Fish Tape
Item #101736232
  • Non Conductive Type
ORS Nasco332-FTF540-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non Conductive Type

features

  • Non-conductive, curl resistant nylon tape for fast, clean fishing
  • Good for fishing in conduit with wire or cable present
  • Rugged case design improves drop impact capability
  • Advanced comfort handle grip reduces fatigue
  • Nylon fish tape is intended for fishing only
  • Rope or line is recommended for pulling
Application For Installation of Telecommunications and Data Communication Cables in Overhead Plenums, Above Suspended Ceilings and under Floors and for Fishing in Conduit with Wire or Cable present
Type Non Conductive
Family Name Fish Tape
Material Fiberglass
Weight 3.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison