- Scotch® Varnished Cambric Tape 2510
- 1 1/2 in Wide
- 36 yd Long
features
- Excellent dielectric strength
- Electrical properties are stable up to (105ºC / 220ºF)
- Cotton bias cloth, woven at 60º, allows tape elongation
- Varnish cambric tapes are rated for Class A
| Manufacturer Name | 3M Electrical |
| Color | Yellow |
| Resistance (Chemical) | Abrasion, Puncture, Cut-Through |
| Thickness | 7 mil |
| Type | Electrical |
| Material | Fabric |
| Length | 36 yd |
| Weight | 1.75 LB |

