- Scotch® Vinyl Electrical Color Coding Tape 35
- 3/4 in Wide
- 66 ft Long
features
- Designed for use in pase identification, color coding of motor leads and piping systems, and for marking safety areas
- Has excellent electrical insulating properties, wraps smoothly, conforms well and holds over a wide range of temperatures
- Polyvinyl chloride (PVC) backing
- Pressure sensitive rubber based adhesive
- Inhibits corrosion of electrical conductors
| Type | Electrical |
| Resistance (Chemical) | Abrasion, Weather, Alkalies, Acid, Corrosion |
| Length | 66 ft |
| Material | Vinyl |
| Thickness | 7 mil |
| Color | Blue |
| Packing Type | Plastic Container |
| Manufacturer Name | 3M Electrical |
| Weight | 0.32 LB |

