- Scotch® Glass Cloth Electrical Tape 27
- 1/2 in Wide
- 66 ft Long
features
- Is a woven glass cloth tape designed to operate in 600 V dry applications, requiring high mechanical strength and resistance to high temperatures
- The glass cloth is specially treated and prepared to provide corrosion-free protection
- It will not shrink, rot, or burn and has a high tensile strength
- Contains pressure-sensitive thermosetting adhesive which performs as Class B temperature (266ºF / 130ºC)
- Provides hear stable insulation for hot spot applications
| Material | Glass Cloth |
| Manufacturer Name | 3M Electrical |
| Color | White |
| Type | Electrical |
| Thickness | 7 mil |
| Packing Type | Box |
| Length | 66 ft |
| Weight | 0.24 LB |

