- Impact Socket Adapters
- 1" (Female Square), 1 1/2" (Male Square)
- 3 1/2" Long
features
- For electric or air powered drive tools
- Heat-treated
| Type | Adapter |
| Manufacturer Name | Proto® |
| Finish | Black Oxide |
| Drive Size | 1 1/2 in, 1 in |
| Length | 3 1/2 in |
| Material | Alloy Steel |
| Weight | 2.64 LB |

