- Torx® Socket
- 1/4" Drive
- T15 Tip Size
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.5625 in |
| Tip Size | T15 |
| Bit Length | 11/16 in |
| Finish | Nickel Chrome |
| Tip Type | Torx® |
| Locking Type | Ball |
| Weight | 0.06 LB |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.5625 in |
| Tip Size | T15 |
| Bit Length | 11/16 in |
| Finish | Nickel Chrome |
| Tip Type | Torx® |
| Locking Type | Ball |
| Weight | 0.06 LB |