- Torx® Socket
- 3/8" Drive
- T27 Tip Size
| Material | Forged Alloy Steel |
| Finish | Nickel Chrome |
| Drive Type | Square |
| Tip Size | T27 |
| Overall Length | 1.71875 in |
| Bit Length | 5/8 in |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Tip Type | Torx® |
| Weight | 0.1 LB |
| Material | Forged Alloy Steel |
| Finish | Nickel Chrome |
| Drive Type | Square |
| Tip Size | T27 |
| Overall Length | 1.71875 in |
| Bit Length | 5/8 in |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Tip Type | Torx® |
| Weight | 0.1 LB |