- Torx® Socket
- 3/8" Drive
- T45 Tip Size
| Material | Forged Alloy Steel |
| Socket Drive Size | 3/8 in |
| Tip Type | Torx® |
| Bit Length | 7/8 in |
| Drive Type | Square |
| Locking Type | Ball |
| Finish | Nickel Chrome |
| Overall Length | 1.96875 in |
| Tip Size | T45 |
| Weight | 0.1 LB |
| Material | Forged Alloy Steel |
| Socket Drive Size | 3/8 in |
| Tip Type | Torx® |
| Bit Length | 7/8 in |
| Drive Type | Square |
| Locking Type | Ball |
| Finish | Nickel Chrome |
| Overall Length | 1.96875 in |
| Tip Size | T45 |
| Weight | 0.1 LB |