- Torx® Socket
- 1/4" Drive
- E-4 Tip Size
| Tip Type | Female Torx® |
| Finish | Black Oxide |
| Socket Drive Size | 1/4 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Tip Size | E-4 |
| Overall Length | 1 in |
| Locking Type | Pin |
| Weight | 0.02 LB |
| Tip Type | Female Torx® |
| Finish | Black Oxide |
| Socket Drive Size | 1/4 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Tip Size | E-4 |
| Overall Length | 1 in |
| Locking Type | Pin |
| Weight | 0.02 LB |