- Torx® Socket
- 3/8" Drive
- E-8 Tip Size
| Locking Type | Pin |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Tip Size | E-8 |
| Tip Type | Female Torx® |
| Material | Forged Alloy Steel |
| Overall Length | 1.25 in |
| Drive Type | Square |
| Weight | 0.07 LB |
| Locking Type | Pin |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Tip Size | E-8 |
| Tip Type | Female Torx® |
| Material | Forged Alloy Steel |
| Overall Length | 1.25 in |
| Drive Type | Square |
| Weight | 0.07 LB |