- Torx® Socket
- 3/8" Drive
- E-10 Tip Size
| Tip Type | Female Torx® |
| Socket Drive Size | 3/8 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Tip Size | E-10 |
| Overall Length | 1.25 in |
| Locking Type | Pin |
| Finish | Black Oxide |
| Weight | 0.07 LB |
| Tip Type | Female Torx® |
| Socket Drive Size | 3/8 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Tip Size | E-10 |
| Overall Length | 1.25 in |
| Locking Type | Pin |
| Finish | Black Oxide |
| Weight | 0.07 LB |