- Torx® Socket
- 1/2" Drive
- E-16 Tip Size
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Finish | Black Oxide |
| Tip Size | E-16 |
| Overall Length | 1.5 in |
| Tip Type | Female Torx® |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Weight | 0.17 LB |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Finish | Black Oxide |
| Tip Size | E-16 |
| Overall Length | 1.5 in |
| Tip Type | Female Torx® |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Weight | 0.17 LB |