- Impact Socket Locking Extensions
- 1/2" Drive
- 10" Long
features
- Patented locking feature locks sockets to the extension
- Knurled shank provides a non-slip grip when hand turning the extension
- Solid one piece design prevents the locking components from becoming loose or disengaged
| Locking Type | Ball |
| Finish | Black Oxide |
| Type | Extension Adaptor, Locking Type |
| Material | Alloy Steel |
| Manufacturer Name | Proto® |
| Drive Size | 1/2 in |
| Length | 10 in |
| Weight | 1.04 LB |

