- Impact Socket Adapters
- 3/4" (Female Square), 1/2" (Male Square)
- 2 1/8" Long
features
- For electric or air powered drive tools
- Heat-treated
| Type | Adapter |
| Drive Size | 1/2 in, 3/4 in |
| Locking Type | Ball |
| Length | 2 1/8 in |
| Material | Alloy Steel |
| Manufacturer Name | Proto® |
| Finish | Black Oxide |
| Weight | 0.46 LB |

