- Level Case
features
- Twist lock cap prevents accidental opening
- Holes in bottom for drainage
- Convenient hang tab for easy storage
| Material | Polyethylene |
| Type | Level Case |
| Length | 48 in |
| Weight | 1.75 LB |
| Material | Polyethylene |
| Type | Level Case |
| Length | 48 in |
| Weight | 1.75 LB |