- Top Read Level
- 48" Long
features
- Top read center vial for easy readability
- Yellow vial covers for high visibility and easier reading vials
- End caps to prevent denting
| No. of Vials | 3 |
| Length | 48 in |
| Accuracy | ±0.0020 in |
| Body Material | Aluminum |
| Base Type | Flat |
| Vial Positions | 1 Level, 2 Plumb |
| Type | Builders Spirit Level |
| Weight | 1.6 LB |

