- Torpedo Magnetic Level
- 8" Long
| Base Type | Flat |
| Type | Torpedo Spirit Level |
| Length | 8 in |
| Vial Positions | 45°, Level, Plumb |
| No. of Vials | 3 |
| Body Material | Plastic |
| Weight | 0.16 LB |
| Base Type | Flat |
| Type | Torpedo Spirit Level |
| Length | 8 in |
| Vial Positions | 45°, Level, Plumb |
| No. of Vials | 3 |
| Body Material | Plastic |
| Weight | 0.16 LB |