- Torpedo Magnetic Level
- 9" Long
features
- Pipe groove enables use on rounded surfaces
- Tinted 360° vials make reading easy on the eyes
| Type | Torpedo Spirit Level |
| Length | 9 in |
| Body Material | Cast Aluminum |
| Vial Positions | 45°, Level, Plumb |
| Base Type | Grooved |
| No. of Vials | 3 |
| Weight | 0.34 LB |

