- Prolevel™ I-Beam Level
- 72" Long
features
- Center top read vial for improved visibility
- Dual machined leveling surfaces for improved accuracy
- Durable I-Beam construction
| Type | Builders Spirit Level |
| No. of Vials | 5 |
| Length | 72 in |
| Body Material | Aluminum |
| Accuracy | 0.001 in/in |
| Vial Positions | 2 Level, 3 Plumb |
| Weight | 3.92 LB |

